MERSEN AJT2-8/10 2-8/10A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse
Description
AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse with advanced material technology the AJT fuse provides IEC type 2 no damage protection to main, feeder and branch circuits, for all types of loads. Extremely current-limiting for low peak let-thru current. Most current-limiting UL class fuse. Recommended for Arc Flash energy reduction. Small footprint requires less mounting space and allows smaller, more economical fuse blocks. Easy 2-to-1 selectivity for prevention of nuisance shutdowns. High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Current-Limiting Fuse | Type | North American, Time-Delay |
Voltage Rating | 600 VAC, 500 VDC | Amperage Rating | 2.8 A |
Interrupt Rating | 200 kA | Fuse Class | Class J |
Body Style | Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | SmartSpot®, Blown-Fuse |
Construction | Fiberglass | Standards | UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 IEC 269-2-1 |
Application | Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heating and General Loads, Transformers, Control Panels, Circuit Breaker Back-Up, Bus Duct and Load Centers | UPC | 782001962791 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |