MERSEN ATMR2/10 2-1/10A 600V Amp-Trap® ATMR Class CC Fast Acting Fuse
Description
AMP-TRAPĀ® Fast acting small fuse-big protection for general circuits. Rejection-style design prevents replacement errors when used with recommended fuse blocks. Versatile design for individual component and branch circuit protection. Tin-plated copper contact material.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Current Limiting Fuse | Type | Fast Acting |
Series | ATMR | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 0.2 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Fuse Class | Class CC | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Single | Contact Material | Tin Plated Copper |
Construction | Fiberglass | Dimensions | 10 mm dia x 38 mm L |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Control Circuits, Lighting, General Loads |
UPC | 782001903381 |
Packages
10 - UNIT - (10) |