MERSEN ATQR1-1/8 1-1/8A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse
Description
AMP-TRAP 2000® Time delay fuse for control transformer inrush loads without nuisance opening. Highly current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High visibility orange label ensures instant brand recognition and simplifies replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | Current Limiting Fuse | Type | Time-Delay |
Series | ATQR | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 1.125 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Fuse Class | Class CC | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin Plated Copper | Construction | Fiberglass |
Dimensions | 10 mm dia x 38 mm L | Standards | UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant |
Application | For Control Transformers, Solenoids, Inductive Loads, Lighting, Heaters, General Purpose Loads | UPC | 782001906382 |
Packages
10 - UNIT - (10) |