MERSEN ATQR2-8/10 2-8/10A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse
Description
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | Current Limiting Fuse | Type | Time-Delay |
Series | ATQR | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 2.8 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Fuse Class | Class CC | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin Plated Copper | Construction | Fiberglass |
Dimensions | 10 mm dia x 38 mm L | Standards | UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant |
Application | For Control Transformers, Solenoids, Inductive Loads, Lighting, Heaters, General Purpose Loads | UPC | 782001906528 |
Packages
10 - UNIT - (10) |