MERSEN TRS15/100R 15/100Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse
Description
CLASS RK5; TIME DELAY CHARACTERISTICS; 600 VAC/VDC; 15/100 AMPERE; INTERRUPTING RATING 200 KILOAMPERE (AC), 20 KILOAMPERE (DC); FERRULE TERMINAL; DIAMETER 13/16 INCH; LENGTH 5 INCH; APPROVAL UL 198L, UL 248-12, CSA C22.2; TRI-ONIC[R] BRAND; TRS MODEL; CURRENT LIMITING; FIBERGLASS TUBE; REJECTION STYLE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Tri-Onic® |
Item Name | Current Limiting Fuse | Type | Time-Delay |
Series | TRS-R | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 0.15 A | Interrupt Rating | 200 kA at AC, 20 kA at DC |
Fuse Class | Class RK5 | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Dual | Contact Material | Tin Plated Copper |
Construction | Polyester | Dimensions | 13/16 in dia x 5 in L |
Standards | UL 24812 File Number E2137, CSA C22.2 No. 248.12, DC 198L | Application | For Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General Purpose Equipment |
UPC | 782001748517 |
Packages
10 - UNIT - (10) |