ABB 9F60BHH905 FUSE CURRENT LIMIT 5KV0.5EA
Description
Current-limiting power fuse for use with potential transformer. 1 barrel. Indicating. Size-B. 120 kAIC symmetrical. Suitable for use indoors or in an enclosure. 11.5 inch clip centre clip-in mounting indoor or enclosure.
Specifications
Brand Name | GE | Item Name | Current-Limiting Power Fuse |
Voltage Rating | 15.5 kV | Amperage Rating | 0.5 A |
Interrupt Rating | 120 kA | Fuse Class | Class B |
Mounting Type | Clip | For Use With | Potential Transformer |
Application | Indoors and In Enclosure Applications | UPC | 783175414864 |
Packages
1 - UNIT - 1 |