
MERSEN TI-600 600V Ferraz Shawmut Shawmut Trigger Indicator
Description
The Shawmut Trigger Indicator is a field-mountable blown-fuse indicator which is wired parallel with the fuse to be monitored. The striker pin exerts a static force of one pound and be used to actuate a switch. It is available in 130 volt (TI-130), 600 vo
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Trigger Indicator |
Voltage Rating | 600 V | Mounting | Clip |
Type | Field Mountable, Semiconductor, Class L, Ferrule | Dimensions | 13/32 in dia x 2 in L |
Standards | UL Listed JDVS.E90426 | Application | Parallel with Fuses 70 A and Larger |
UPC | 782001909086 |
Packages
5 - UNIT - (5) |