
MERSEN DRM 303 Series Mersen DIN Rail Adapter for Class CC Fuse
Description
The DIN-rail adapter, DRM, provides quick mounting for all Mersen 303 series midget and class CC fuse blocks to all symmetrical 35mm DIN-rail or asymmetrical 32mm "G" rail. A DRM adapter is attached to each pole with the screw provided. The DRM is molded of black polycarbonate and is mounted or dismounted from the rail simply by depressing the finger pull
Specifications
Brand Name | Ferraz Shawmut | Item Name | DIN-Rail Adapter |
Type | Dead-Front Fuse Cover | Fuse Type | Class CC |
Number of Poles | 1,2,3 | Material | Polycarbonate |
Color | Black | Length | 2-15/32 in |
Width | 7/16 in | Height | 21/32 in |
Mounting | Snap-On | For Use With | 303 Series Midget and Class CC Fuse Blocks |
Standards | UL File Number E90426, CSA Certified Class 6228, CSA File Number 70159 | UPC | 782001664336 |
Packages
50 - UNIT - (50) |