![gougit2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359182.jpg?preset=medium)
MERSEN NIT2 FUSE TYPE HRCII2A 550VAC 250VDC
Description
FRZ NIT2 2A CANADIAN NIT FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Link |
Voltage Rating | 550 VAC/250 VDC | Rated Breaking Capacity | 80 kA |
Type | HRCII, Low Voltage | Series/Model | NIT |
Amperage Rating | 2 A | Dimensions | 14 x 56 mm |
For Use With | Motor Controllers | Standards | HRCII-MISC, IEC269-2-1 |
Application | For Short-Circuit Protection Only | UPC | 068938200091 |
Packages
1 - UNIT - 1 |