![gounsg16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358898.jpg?preset=medium)
MERSEN NS16 FUSE TYPE HRCII 16A440VAC 250VDC
Description
FRZ NS16 16A CANADIAN NS FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Link |
Voltage Rating | 440 VAC, 250 VDC | Rated Breaking Capacity | 80 kA |
Type | HRCII, Low Voltage | Series/Model | NS |
Amperage Rating | 16 A | Dimensions | 15 x 62 mm |
For Use With | Motor Controllers | Standards | HRCII-MISC, IEC269-2-1 |
Application | For Short-Circuit Protection Only | UPC | 068938202415 |
Packages
1 - UNIT - 1 |