
MERSEN RL40 40A 250VAC Mersen RL Series Class H Replacement Fuse Link
Description
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link with Box Connector |
Voltage Rating | 250 VAC | Rated Breaking Capacity | 10 kA |
Type | Renewable, Class H | Series/Model | RL |
Amperage Rating | 40 A | Includes | Box Connector |
Standards | UL 248-7 File Number E2137, CSA C22.2 No. 248.7 | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938730192 |
Packages
20 - UNIT - (20) |