![gourl5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/445045667.jpg?preset=medium)
MERSEN RL5 5A 250VAC Mersen RL Series Class H Replacement Fuse Link
Description
LINK,RENEWABLE (250 V)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link |
Voltage Rating | 250 VAC | Rated Breaking Capacity | 10 kA |
Material | Die-Cast Zinc | Type | Renewable, Class H |
Series/Model | RL | Amperage Rating | 5 A |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.7 | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938730048 |
Packages
20 - UNIT - (20) |