![gourl60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/445045558.jpg?preset=medium)
MERSEN RL60 60A 50VAC Mersen RL Series Class H Replacement Fuse Link
Description
FRZ RL60 250V RENEWAL LINK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link with Box Connector |
Voltage Rating | 250 VAC | Rated Breaking Capacity | 10 kA |
Type | Renewable, Class H | Series/Model | RL |
Amperage Rating | 60 A | Includes | Box Connector |
Standards | UL 248-7 File Number E2137, CSA C22.2 No. 248.7 | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938730253 |
Packages
20 - UNIT - (20) |