MERSEN RL3 3A 250VAC Mersen RL Series Class H Replacement Fuse Link
Description
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuselink |
Voltage Rating | 250 V | Rated Breaking Capacity | 10 kA |
Type | Fast Acting, Renewable, Class H | Amperage Rating | 3 A |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No.248.7 | Application | General purpose loads where short-circuit currents are 10,000 amperes or less |
UPC | 068938730031 |
Packages
20 - UNIT - (20) |