
MERSEN RL30 30A 250VAC Mersen RL Series Class H Replacement Fuse Link
Description
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link |
Voltage Rating | 250 VAC | Rated Breaking Capacity | 10 kA |
Material | Die-Cast Zinc | Type | Renewable, Class H |
Series/Model | RL | Amperage Rating | 30 A |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.7 | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938730130 |
Packages
20 - UNIT - (20) |