MERSEN RLS30 30A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link |
Voltage Rating | 600 VAC | Rated Breaking Capacity | 10 kA |
Type | Class H | Series/Model | RLS |
Amperage Rating | 30 A | Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.20 |
Application | For General Purpose Loads Where Short-Circuit Currents are 10000 A or Less | UPC | 068938730833 |
Packages
20 - UNIT - (20) |