
MERSEN RLS35 35A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuselink |
Voltage Rating | 600 V | Rated Breaking Capacity | 10 kA |
Type | Fast Acting, Renewable, Class H | Amperage Rating | 35 A |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No.248.22 | Application | General purpose loads where short-circuit currents are 10,000 amperes or less |
UPC | 068938730871 |
Packages
20 - UNIT - (20) |