
MERSEN RLS45 45A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link |
Voltage Rating | 600 VAC | Rated Breaking Capacity | 10 kA |
Material | Die-Cast Zinc | Type | Renewable, Class H |
Series/Model | RLS | Amperage Rating | 45 A |
Standards | UL 248-7, File E2137 Listed, CSA C22.2, No. 248.27 Certified | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938730918 |
Packages
20 - UNIT - (20) |