![gourls50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/445045737.jpg?preset=medium)
MERSEN RLS50 50A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
LINK,RENEWABLE (600V)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse Link |
Voltage Rating | 600 VAC | Rated Breaking Capacity | 10 kA |
Material | Die-Cast Zinc | Type | Renewable, Class H |
Series/Model | RLS | Amperage Rating | 50 A |
Standards | UL 248-7, File E2137 Listed, CSA C22.2, No. 248.30 Certified | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938730932 |
Packages
20 - UNIT - (20) |