
MERSEN RLS80 80A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Voltage Rating | 600 VAC | Type | General Purpose, Fast Acting, Renewable |
Amperage Rating | 80 A | Dimensions | 1-5/16 in dia x 7-7/8 in L |
Standards | UL 248-7 Listed to File Number E2137, CSA Certified to C22.2 No. 248.7 | Application | General Purpose Loads Where Short-Circuit Currents are 10000 A or Less |
UPC | 068938731014 |
Packages
20 - UNIT - (20) |