
SIEMENS 3NA3240 HRC FUSE NH2 200A 500VAC440VDC
Description
LV HRC fuse element, NH2, In: 200 A, gG, Un AC: 500 V, Un DC: 440 V, Front indicator, live grip lugs
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Link | Voltage Rating | 500 VAC |
Rated Breaking Capacity | 120 kA | Material | Ceramic |
Type | NH2 | Amperage Rating | 200 A |
Mounting | Any | For Use With | LV HRC 500 VAC Fuse System |
Standards | IEC 60269-2/IEC 60269-4 | Application | For Protection |
UPC | 754554152233 |
Packages
1 - UNIT - 1 |