
SIEMENS 3NA3254 SENTRON Fuse Link 500 VAC, 440 VDC, 355 A, Protection
Description
LV HRC fuse element, NH2, In: 355 A, gG, Un AC: 500 V, Un DC: 440 V, Front indicator, live grip lugs
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Fuse Link | Voltage Rating | 500 VAC, 440 VDC |
Rated Breaking Capacity | 120 kA | Material | Ceramic |
Type | Class GG | Amperage Rating | 355 A |
Power Rating | 26 W | Dimensions | 72 x 58 x 151 mm |
Temperature Rating | -5 to 40 °C | Mounting | ANY |
For Use With | LV HRC Fuse System | Includes | Non-Insulated Grip Lugs with Front Indicator |
Standards | DIN EN61346-2, DIN EN81346-2, CE, CSA Certified | Application | Protection |
UPC | 754554152288 |
Packages
1 - UNIT - 1 |