
SIEMENS 3NA3836 Sentron Fuse Link 500 VAC, 250 VDC, 160 A, SUPPLEMENTARY PROTECTION
Description
SENTRON LV HRC fuse link. Front indicators identification, size-00. Non-corroding, silver-plated switching contact. Non-insulated grip lugs mounting type. IP20 with connected conductors protection.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Link | Voltage Rating | 500 VAC, 250 VDC |
Rated Breaking Capacity | 120 kA | Material | Ceramic |
Type | Class GG | Amperage Rating | 160 A |
Power Rating | 10.5 W | Temperature Rating | -5 to 40 °C |
Mounting | ANY | Standards | VDE, GL, KEMA, GOST, CCC CE, ROSTEST |
Application | SUPPLEMENTARY PROTECTION | UPC | 754554152585 |
Packages
1 - UNIT - 1 |