![gou262](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11670500.jpg?preset=medium)
MERSEN 262 60Amp 50kA 250V fit 200Amp Mersen Class H & K Fuse Reducer Clips
Description
200-60A FUSE REDUCER PR
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Reducer |
Type | Non-Rejection | Voltage Rating | 250 V |
Reduced Fuse Amperage Rating | 60 A | Class | H and K |
Fuse Clip Amperage Rating | 200 A | Standards | UL Listed Guide No. IZZR, CSA Certified |
Application | Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. | UPC | 782001752262 |
Packages
1 - UNIT - 1 |