
MERSEN J136 30A to 100A Class J Fuse Reducer
Description
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Reducer |
Type | Non-Rejection | Voltage Rating | 600 V |
Reduced Fuse Amperage Rating | 30 A | Class | J |
Fuse Clip Amperage Rating | 100 A | Standards | UL Listed Guide No. IZZR, CSA Certified |
Application | Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. | UPC | 782001753436 |
Packages
1 - UNIT - 1 |