Abbotsford
Final sale
gour422

FERRAZ R422 200-400A R FUSE REDUCER

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:R422

Description

Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Reducer
Type Fuse Reducers Voltage Rating 600 VAC
Reduced Fuse Amperage Rating 200 A Class R
Fuse Clip Amperage Rating 400 A Standards UL Listed Guide No. IZZR, CSA Certified, 600 V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A
Application Fits Class R Clips UPC 820017524227

Packages

1 - UNIT - 1