Abbotsford
goufsb1

MERSEN FSB1 Ferraz Shawmut Single Lug Insulating Boot

Price $4.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSB1

Description

Mersen's complete line of single and dual pole in-line fuseholders accommodate Class CC fuses. The fuseholders are designed for quick installation. Securing nuts or screws are captive thus speeding installation by reducing the need to locate and assemble loose components in the field. Three internal O-rings per pole seal the fuseholder providing a water-resistant compartment for the fuse. The captive O-rings are colored (blue for single pole and red for dual pole) for quick detection. Optional cone shaped insulator boots can be slipped on to provide a watertight seal (breakaway versions come with boots standard). Both single and dual pole versions have an optional breakaway feature which safely disconnects the load in case of a pole knockdown. Fuses remain safely encapsulated within the watertight fuse holder on the load side. Once the pole has been reinstalled the fuseholder can be easily reconnected. single terminal boot

Specifications

Brand Name Ferraz Shawmut Item Name Insulating Boot
Material Rubber Type Single Conductor, Single Lug, Inline
Voltage Rating 600 VAC Amperage Rating 30 A
For Use With FEB, FEC, FEX, FEY Series In-Line Fuse Holders Standards UL 4248-1, UL File Number E52283, CSA Certified C22.2, Class 6225, CSA File Number 32169
Application For Street Lighting Parking Lot Lighting Traffic Signaling Sports Lighting Boats and Marinas Humid/Corrosive Environments and used to Cover All Crimp Type and Single Set Screw Terminals UPC 782001301415

Packages

10 - UNIT - (10)
Customers who bought this item also bought