
MERSEN U09361 1 Pole 30Amp and 60Amp Ferraz Shawmut End Barrier for Fuse Block Adder
Description
End Barrier for 250A 30A and 60A Class H and K and R adder fuseholder
Specifications
Brand Name | Ferraz Shawmut | Item Name | End Barrier |
Type | End Barrier | Voltage Rating | 600 VAC |
For Use With | 30/60 A 600 V Class H, K and R Fuse Blocks | Application | For Adder Poles to Make a Single Pole Fuseholder |
UPC | 782001671822 |
Packages
25 - UNIT - (25) |