
MERSEN U09363 100Amp 250V 1Pole Ferraz Shawmut Fuse Block Barrier
Description
End Barrier for 250A 100A Class H and K and R adder fuseholder
Specifications
Brand Name | Ferraz Shawmut | Item Name | End Barrier |
Type | End Barrier | Voltage Rating | 250 VAC |
For Use With | 100 A 250 VAC Class H, K and R Fuse Blocks | Application | For Adder Poles to Make a Single Pole Fuseholder |
UPC | 782001671815 |
Packages
25 - UNIT - (25) |