
MERSEN U09617 1 Pole 30Amp and 60Amp Mersen Class J Fuse Block Barrier
Description
End Barrier for 600A 30A and 60A Class J adder fuseholder
Specifications
Brand Name | Ferraz Shawmut | Item Name | End Barrier |
Type | End Barrier | Voltage Rating | 600 VAC |
Dimensions | 4 in L x 0.3 in W x 2.12 in H | For Use With | 30/60 A, 600 V Class J Fuses |
Application | Used with Adder Poles to Make a Single Pole Fuseholder | UPC | 782001671792 |
Packages
25 - UNIT - (25) |