MERSEN 20605 Class h&k 1 Pole 60Amp 250V Spring Mersen Block Fuse Adder Pole
Description
FB,250V-60A PC SPRF ADDER
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, Spring Reinforced, Adder Pole | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 60 A | Fuse Type | Class H, K |
Number of Poles | Adder | Wire Size | 14-2 AWG Aluminum/Copper |
Material | Glass Filled Polypropylene | Connector Type | Box |
Length | 4-3/4 in | Width | 1.31 in |
Height | 2.12 in | Mounting | Screw Mount |
Standards | Meets UL STD 512, UL Listed to Standard 4248-12 (Class R), Guide IZLT, File E52283, Guide IZLT2, File E52283, CSA Certified C22.2, Class 6225, File 32169, 32212, RoHS Compliant | UPC | 782001759209 |
Packages
10 - UNIT - (10) |