MERSEN 20606 Class h&k Box 1 Pole 60Amp 250V Spring Mersen Fuse Holder
Description
Mersen class H and K spring reinforced fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 250 VAC |
Amperage Rating | 60 A | Fuse Type | Class R |
Number of Poles | 1 | Connector Type | Box |
Length | 4.75 in | Width | 1.46 in |
Height | 2.12 in | Mounting | Screw, Direct |
Standards | UL 4248-12 Class R, UL File Number E52283 CSA C22.2 Class 6225, CSA File Number 32212 | UPC | 782001750107 |
Packages
10 - UNIT - (10) |