MERSEN 20608 Class h&k Box 3 Pole 60Amp 250V Spring Mersen Block Fuse
Description
250V 60A H&K 3P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, Spring Reinforced | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 60 A | Fuse Type | Class H/K |
Number of Poles | 3 | Wire Size | 2-14 AWG Aluminum/Copper |
Material | Glass-Filled Polypropylene | Connector Type | Box |
Length | 4-3/4 in | Width | 4.08 in |
Height | 2.12 in | Mounting | Direct, Screw |
For Use With | Class H, K 250 V, 600 V Power Fuses | Standards | UL 4248, UL Listed, Guide IZLT, File E52283, UL Recognized Component Guide IZLT2, File E52283, CSA Certified Class 6225, File 32169 |
UPC | 782001759308 |
Packages
5 - UNIT - (5) |