Abbotsford
gou20301

MERSEN 20301 1 Pole 30Amp 250V Mersen Normally Open Spring Fuse Block

Price $34.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:20301

Description

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 250 VAC
Amperage Rating 30 A Fuse Type Class H
Number of Poles 1 Connector Type Box
Length 3 in Width 1.25 in
Height 1.38 in Mounting Screw, Direct
Standards UL 4248-12 Class R, UL File Number E52283 CSA C22.2 Class 6225, CSA File Number 32170 UPC 782001757465

Packages

10 - UNIT - (10)