![gou20302](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 20302 2 Pole 30Amp 250V Mersen Normally Open Spring Fuse Block
Description
Mersen class H and K fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Open-Style | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 2 | Connector Type | Non-Reinforced Box |
Length | 3 in | Width | 2.03 in |
Height | 1.38 in | Mounting | Screw, Direct |
Standards | UL Listed to Standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32171 | UPC | 782001757472 |
Packages
5 - UNIT - (5) |