![gou20303](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 20303 3 Pole 30Amp 250V 2-14AWG Mersen Normally Open Spring Fuse Block
Description
250V 30A H&K 3P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open Style | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 3 | Wire Size | 14-2 AWG |
Material | Molded Glass Filled Polycarbonate | Length | 3 in |
Width | 3 in | Height | 1.38 in |
Mounting | Screw Mount | Standards | RoHS Compliant |
UPC | 782001757489 |
Packages
5 - UNIT - (5) |