MERSEN 20306R 2 Pole 30Amp 250V Class R Spring Mersen Fuse Holder Adder
Description
Fuse block with insulators which are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500 V. Box type connector. Aluminium/copper wire. Spring reinforced. Fuse blocks feature a unique adder block which can be snapped onto 1 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | Class R |
Number of Poles | 1 | Connector Type | Box |
Length | 3 in | Width | 1.25 in |
Height | 1.38 in | Mounting | Screw, Direct |
Standards | UL 4248-12 Class R, UL File Number E52283 CSA C22.2 Class 6225, CSA File Number 32176 | UPC | 782001750374 |
Packages
10 - UNIT - (10) |