![gou20307](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 20307 2 Pole 30Amp 250V 2-14AWG Spring Mersen Fuse Block
Description
250V 30A H&K 2P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 2 | Material | GFPC |
Length | 3 in | Width | 2.03 in |
Height | 1.38 in | Mounting | Screw |
Standards | UL Listed to standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32177 | UPC | 782001758585 |
Packages
5 - UNIT - (5) |