![gou20311](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 20311 1 Pole 30Amp 250V Mersen Normally Open Spring Fuse Holder
Description
Mersen class H and K non-springed reinforced fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, 1-Phase | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 1 | Connector Type | Non-Reinforced Screw |
Length | 3 in | Width | 1.25 in |
Height | 1.38 in | Mounting | Screw, Direct |
Standards | UL Listed to Standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32182 | UPC | 782001757496 |
Packages
10 - UNIT - (10) |