MERSEN 20316R #10-14AWG 30Amp 1 Pole 250V Mersen Class R Spring Reinforced Fuse Block with Screw Connector
Description
250V 30A R SP FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | Class R |
Number of Poles | 1 | Wire Size | 10-14 AWG |
Material | Glass Fiber Reinforced Polycarbonate | Connector Type | Screw |
Length | 3 in | Width | 1.25 in |
Height | 1.38 in | Mounting | Threaded |
For Use With | Class R A2D-R, A2K-R and TR-R Series Fuses | Standards | UL 4248-12 (Class R), 4248-9 (Class K), UL File Number E52283, CSA C22.2 Class 6225, CSA File Number 32188 |
UPC | 782001750305 |
Packages
10 - UNIT - (10) |