![gou20317](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 20317 Class h&k Screw 2 Pole 30Amp 250V Spring Mersen Fuse Block
Description
250V 30A H&K 2P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, Spring Reinforced | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 2 | Wire Size | 14-10 AWG Copper |
Material | Glass Filled Polypropylene | Connector Type | Screw |
Length | 3 in | Width | 2.03 in |
Height | 1.38 in | Mounting | Screw Mount |
Standards | UL 512, UL Listed to Standard 4248-12 (Class R), Guide IZLT, File E52283, UL, Guide IZLT2, File E52283, CSA Certified C22.2, Class 6225, File 32169, RoHS Compliant | UPC | 782001759988 |
Packages
5 - UNIT - (5) |