![gou20317r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 20317R 2 Pole 10-14AWG 30Amp 250V Class-R Mersen Fuse Block
Description
250V 30A R 2P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Fuse Type | Class R |
Number of Poles | 2 | Connector Type | Screw |
Length | 3 in | Width | 2.03 in |
Height | 1.38 in | Mounting | Screw Mount |
Standards | UL Listed to standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32190 | UPC | 782001750626 |
Packages
5 - UNIT - (5) |