Abbotsford
gou21006

MERSEN 21006 100Amp 250V 1 Pole 2/0-12AWG Mersen Class H & K Normally Open Spring Fuse Block

Price $120.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:21006

Description

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Clip/Holder/Block
Type Open Style Voltage Rating 250 VAC
Amperage Rating 100 A Fuse Type Class H, K
Number of Poles 1 Material GFPC
Length 8.33 in Width 1.68 in
Height 2.28 in Mounting Screw
Standards UL Listed to standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32212 UPC 782001759292

Packages

3 - UNIT - (3)