MERSEN 21035 100Amp 250V 2/0-6AWG Spring Mersen Block Fuse Adder Pole
Description
250V 100A H&K ADD FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open Style, 1-Phase, Spring Reinforced | Voltage Rating | 250 VAC/DC |
Amperage Rating | 100 A | Fuse Type | Class H/K |
Number of Poles | Adder | Wire Size | 6-2/0 AWG |
Material | GFPC | Connector Type | Box |
Length | 8.33 in | Width | 1.52 in |
Height | 2.28 in | Mounting | Screw Mount |
Standards | UL E52283, UL 4248, UL E52283, CSA 6225 Certified to File Number 32169, RoHS Compliant | UPC | 782001664404 |
Packages
3 - UNIT - (3) |