MERSEN 21036 100Amp 250V 2/0-6AWG 1 Pole Mersen Normally Open Spring Fuse Block
Description
FRZ 21036 250V FUSE BLOCK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, Spring Reinforced | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 100 A | Fuse Type | Class H, K |
Number of Poles | 1 | Wire Size | 6-2/0 AWG Aluminum/Copper |
Material | Glass Filled Polypropylene | Connector Type | Box |
Length | 8.33 in | Width | 1.68 in |
Height | 2.28 in | Mounting | Screw Mount |
Standards | UL 512, UL Listed to Standard 4248-12 (Class R), Guide IZLT, File E52283, UL, Guide IZLT2, File E52283, CSA Certified C22.2, Class 6225, File 32169,32212, RoHS Compliant | UPC | 782001664411 |
Packages
3 - UNIT - (3) |