![gou30310r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097075.jpg?preset=medium)
MERSEN 30310R #10-14Cu Adder 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget
Description
Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class CC |
Number of Poles | 1 | Connector Type | Screw with Double Quick Connects |
Length | 3.04 in | Width | 2.35 in |
Height | 1.31 in | Mounting | Screw or DIN Rail, Direct |
Standards | UL 4248-4, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | UPC | 782001759704 |
Packages
10 - UNIT - (10) |