
MERSEN 30311 #10-14Cu 1-Pole 30Amp 600VAC 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget
Description
Mersen midget fuse blocks accommodate all 30 ampere 1-1/2” x 13/32” midget fuses. Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glassfilled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Midget |
Number of Poles | 1 | Connector Type | Screw with Double Quick Connects |
Length | 3.04 in | Width | 0.85 in |
Height | 1.31 in | Mounting | Screw or DIN Rail, Direct |
Standards | UL 4248-14, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | UPC | 782001757878 |
Packages
10 - UNIT - (10) |