![gou30321r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097075.jpg?preset=medium)
MERSEN 30321R #10-14Cu 1-Pole 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget
Description
Fuse block with class CC open-style. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500 V. Pressure plate with double quick connects at both ends. #10-14 copper wire. Fuse blocks feature a unique adder block which can be snapped onto 1 pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Class CC |
Number of Poles | 1 | Connector Type | Pressure Plate with Double Quick Connects |
Length | 3.04 in | Width | 0.75 in |
Height | 1.31 in | Mounting | Screw or DIN Rail, Direct |
Standards | UL 4248-4, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | UPC | 782001750091 |
Packages
10 - UNIT - (10) |