Abbotsford
gou30351

MERSEN 30351 #6-14Cu 1-Pole 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget

Price $35.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:30351

Description

Mersen midget fuse blocks accommodate all 30 ampere 1-1/2” x 13/32” midget fuses. Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glassfilled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Midget
Number of Poles 1 Connector Type CU Box
Length 3.04 in Width 0.85 in
Height 1.31 in Mounting Screw or DIN Rail, Direct
Standards UL 4248-14, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 UPC 782001759940

Packages

10 - UNIT - (10)