MERSEN 30353 #6-14Cu 3-Pole 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget
Description
Mersen midget fuse blocks accommodate all 30 ampere 1-1/2 inch x 13/32 inch midget fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Class M Midget |
Number of Poles | 3 | Connector Type | Copper Box |
Length | 3.04 in | Width | 2.35 in |
Height | 1.31 in | Mounting | Screw, Direct or DIN Rail |
Standards | UL Recognized Component to Standard 4248-14, File E52283 CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001757908 |
Packages
5 - UNIT - (5) |